Zoro Homepage

Hang & Stack Storage Bin, Polypropylene/Polyethylene, Black, 7 in H, 16 1/2 in W, 14 3/4 in L

  • Mfr # QUS250BR

  • Zoro # G2593114


product price: $13.15
/ea

Key Features

Overall L x W x H
14 3/4 in L x 16 1/2 in W x 7 in H
Color
Black
Load Capacity
75 lb
Material
Polypropylene/Polyethylene
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS250BR
Zoro #
G2593114
UPC #
651588037218
Country of Origin
United States

Dimensions

Overall L x W x H
14 3/4 in L x 16 1/2 in W x 7 in H
Overall Length
14 3/4 in
Overall Width
16 1/2 in
Overall Height
7 in
Inside Height
6 3/4 in
Inside Width
14 3/4 in
Inside Length
14 in
Outside Width
16 1/2 in
Height
7 in
Overall WxH
16 1/2 in x 7 in
Length
14 3/4 in
Width
16 1/2 in
Outside Length
14 3/4 in
Outside Height
7 in
Hopper Height
6 3/4 in

Description

The QUANTUM STORAGE SYSTEMS - QUS250BR Hang & Stack Storage Bin is a robust and versatile storage solution with considerable internal space. The inside width measures at 14 3/4 inches, complemented by an inside length of 14 inches and an overall height of 7 inches, providing ample room for your storage needs. Its interior has a generous volume capacity of 0.99 cubic feet and can comfortably support a load capacity up to 75 lbs.
This stationary bin is made from durable polypropylene/polyethylene material that's designed for longevity. It features three divider slots, allowing you to organize items effectively within the space available. The black color gives it a professional look suitable for various settings. Notably, this bin includes a label holder which aids in easy identification of stored items.
Compatible with Mfr No DUS240, the QUS250BR Hang & Stack Storage Bin offers flexibility as it can be stacked or hanged according to your preference or spatial requirements. With its stacking capacity also at 75 lb., this feature allows efficient use of vertical space in your storage area while maintaining stability and orderliness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.