Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quantum Storage Systems Hang & Stack Storage Bin, Polypropylene, Red, 5 in H, 5-1/2 in W, 10-7/8 in L, 8 PK K-QUS230RD-8

Hang & Stack Storage Bin, Polypropylene, Red, 5 in H, 5-1/2 in W, 10-7/8 in L, 8 PK (Discontinued)

  • Mfr # K-QUS230RD-8
  • Zoro # G6509918
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-QUS230RD-8
Zoro #
G6509918
UPC #
651588293836
Country of Origin
United States

Dimensions

Overall Length
10-7/8 in
Overall Width
5-1/2 in
Overall Height
5 in
Overall Depth
10-1/4 in
Depth
10-1/4 in

Details

Color
Red
Load Capacity
30 lb
Material
Polypropylene
Item
Hang & Stack Storage Bin
Volume Capacity
0.17 cu ft
ESD Conductive
No

Description

The Quantum Storage Systems K-QUS230RD-8 Hang & Stack Storage Bin is a versatile storage solution with an overall length of 10-7/8 inches, a width of 5-1/2 inches, and a height of 5 inches. With an overall depth of 10-1/4 inches, this bin offers ample space for storing various items in different settings. The bin has been designed to accommodate up to 30 lb load capacity and has a volume capacity of approximately 0.17 cubic feet.
Constructed from durable polypropylene material, the Quantum Storage Systems hang and stack storage bin is built to last. Its robust construction ensures longevity even under frequent use conditions. The red color adds visibility which can be beneficial in organizing your items or identifying specific bins among others.
As the name suggests, this item can either be hung or stacked depending on your needs or spatial constraints making it suitable for diverse applications. However, please note that this particular model does not feature ESD conductive properties. Regardless of its application area - whether industrial or commercial - the Quantum Storage Systems K-QUS230RD-8 Hang & Stack Storage Bin provides reliable storage solutions tailored for small businesses seeking efficient organization options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.