Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Hang & Stack Storage Bin, Polypropylene, Red, 3 in H, 11 in W, 7-3/8 in L
- Mfr # QUS236RD
- Zoro # G9736406
product price:Â
$
8.49
/ea
Sold in multiples of 8 for $67.92
Key Features
Load Capacity
65 lb
Material
Polypropylene
Overall Length
7-3/8 in
Overall Width
11 in
Overall Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QUS236RD
- Zoro #
- G9736406
- UPC #
- 651588074282
- Country of Origin
- United States
Dimensions
- Overall Length
- 7-3/8 in
- Overall Width
- 11 in
- Overall Height
- 3 in
Details
- Color
- Red
- Load Capacity
- 65 lb
- Material
- Polypropylene
- Item
- Hang & Stack Storage Bin
- Volume Capacity
- 1.03 cu ft
- ESD Conductive
- No
Description
Ultra Series Stack and Hang Bin,7-3/8