Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Wire, Chrome, 11 1/4 in H, 17 in W, 18 1/2 in L

  • Mfr # QMB570C

  • Zoro # G5394076


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Overall L x W x H
18 1/2 in L x 17 in W x 11 1/4 in H
Color
Chrome
Load Capacity
140 lb
Material
Wire
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMB570C
Zoro #
G5394076
UPC #
888817507161
Country of Origin
Taiwan, Province of China

Dimensions

Overall L x W x H
18 1/2 in L x 17 in W x 11 1/4 in H
Overall Length
18 1/2 in
Overall Width
17 in
Overall Height
11 1/4 in
Inside Width
16 5/8 in
Inside Height
11 in
Inside Length
18 in
Height
11 1/4 in
Outside Width
17 in
Outside Length
18 1/2 in
Length
18 1/2 in
Width
17 in
Outside Height
11 1/4 in
Overall WxH
17 in x 11 1/4 in
Hopper Height
11 in

Details

Color
Chrome
Load Capacity
140 lb
Material
Wire
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
1.9 cu ft
Nestable
No
ESD Conductive
No
Stacking Capacity
100 lb, 175 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Weight Capacity
140 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Not Included
Includes Dividers
Dividers Not Included
Ventilated
Ventilated
NSF Certified
Not NSF Certified

Description

Hang and Stack Bin, Color Silver, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Not Included, Material Steel Wire Mesh, Overall Height 11 1/4 in, Overall Length 18 1/2 in, Overall Width 17 in, Stackable Stacking Capable, Weight Capacity 140 lb, Mobility Stationary, Nestable Not Nesting Capable, Number of Dividers Not Applicable, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.