Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Wire, Chrome, 5 in H, 5 1/2 in W, 10 3/4 in L

  • Mfr # QMB530C

  • Zoro # G5394024


product price: $29.85
/ea

Key Features

Overall L x W x H
10 3/4 in L x 5 1/2 in W x 5 in H
Color
Chrome
Load Capacity
120 lb
Material
Wire
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMB530C
Zoro #
G5394024
UPC #
722651031515
Country of Origin
Taiwan, Province of China

Dimensions

Overall L x W x H
10 3/4 in L x 5 1/2 in W x 5 in H
Overall Length
10 3/4 in
Overall Width
5 1/2 in
Overall Height
5 in
Inside Width
5 1/2 in
Inside Length
10 1/4 in
Inside Height
4 3/4 in
Height
5 in
Overall WxH
5 1/2 in x 5 in
Width
5 1/2 in
Outside Length
10 3/4 in
Outside Height
5 in
Outside Width
5 1/2 in
Length
10 3/4 in
Hopper Height
4 3/4 in

Details

Color
Chrome
Load Capacity
120 lb
Material
Wire
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.15 cu ft
Nestable
No
ESD Conductive
No
Stacking Capacity
100 lb, 175 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Weight Capacity
120 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Not Included
Includes Dividers
Dividers Not Included
Ventilated
Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems - QMB530C Hang & Stack Storage Bin is a stationary storage solution designed with an inside height of 4 3/4 inches, width of 5 1/2 inches and length of 10 1/4 inches. It offers an overall dimension of 10 3/4 in L x 5 1/2 in W x 5 in H, providing ample space for your storage needs. Despite its compact size, this bin boasts a stacking capacity that ranges between100 lb to175 lb, making it suitable for storing items within the specified weight range.
Constructed from wire material and finished in chrome color, this Hang & Stack Storage Bin provides durability while adding a sleek look to your storage area. It has been built with the capability to hang or stack as per requirements which can facilitate better organization and efficient use of space. However, please note that nesting is not supported by this model.
With a load capacity of up to120 lbs and volume capacity of0.15 cu ft., the QMB530C Hang & Stack Storage Bin is adequate for holding various types of materials securely. Its non-conductive nature ensures it's compatible with environments where ESD conductivity could pose potential issues. As you plan your storage strategy, consider integrating these bins into areas where their attributes align well with your specific needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.