Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Wire, Chrome, 7 in H, 16 1/4 in W, 14 1/2 in L

  • Mfr # QMB550C

  • Zoro # G5399213


product price: $73.15
/ea

Key Features

Overall L x W x H
14 1/2 in L x 16 1/4 in W x 7 in H
Color
Chrome
Load Capacity
85 lb
Material
Wire
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMB550C
Zoro #
G5399213
UPC #
00094726946681
Country of Origin
Taiwan, Province of China

Dimensions

Overall L x W x H
14 1/2 in L x 16 1/4 in W x 7 in H
Overall Length
14 1/2 in
Overall Width
16 1/4 in
Overall Height
7 in
Inside Length
14 in
Inside Height
6 3/4 in
Inside Width
15 3/4 in
Overall WxH
16 1/4 in x 7 in
Outside Height
7 in
Length
14 1/2 in
Height
7 in
Width
16 1/4 in
Outside Length
14 1/2 in
Outside Width
16 1/4 in
Hopper Height
6 3/4 in

Details

Color
Chrome
Load Capacity
85 lb
Material
Wire
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.86 cu ft
Nestable
No
ESD Conductive
No
Stacking Capacity
100 lb, 175 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Weight Capacity
85 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Not Included
Includes Dividers
Dividers Not Included
NSF Certified
Not NSF Certified
Ventilated
Ventilated

Description

The Quantum Storage Systems - QMB550C Hang & Stack Storage Bin provides ample room for a variety of items with an inside width of 15 3/4 inches, an inside length of 14 inches, and an inside height of 6 3/4 inches. With these dimensions, the bin offers a volume capacity of approximately 0.86 cubic feet. The overall size measures at 14 1/2 in L x 16 1/4 in W x7 in H, making it suitable for stationary placement in various settings.
Crafted from wire material that is finished in chrome color, this storage bin exhibits durability and robustness while maintaining aesthetic appeal. It has a load capacity of up to 85 lbs which makes it adequate for holding heavier items securely. Additionally, its hangable feature allows it to be suspended conveniently freeing up floor space when needed.
This versatile storage bin is designed with stackability as one key feature; it can handle stacking capacities ranging from100 lb to175 lb depending on your needs. However, please note that this item isn't nestable or ESD conductive according to the provided attributes list. To conclude, the Quantum Storage Systems - QMB550C Hang & Stack Storage Bin is built to offer flexible storage solutions by combining hanging and stacking capabilities within its sturdy design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.