Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Wire, Chrome, 7 in H, 8 in W, 14 1/2 in L

  • Mfr # QMB540C

  • Zoro # G5394051


product price: $39.79
/ea

Key Features

Overall L x W x H
14 1/2 in L x 8 in W x 7 in H
Color
Chrome
Load Capacity
300 lb
Material
Wire
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMB540C
Zoro #
G5394051
UPC #
094726946674
Country of Origin
Taiwan, Province of China

Dimensions

Overall L x W x H
14 1/2 in L x 8 in W x 7 in H
Overall Length
14 1/2 in
Overall Width
8 in
Overall Height
7 in
Inside Width
7 25/64 in
Inside Length
14 in
Inside Height
6 3/4 in
Outside Width
8 in
Width
8 in
Outside Height
7 in
Overall WxH
8 in x 7 in
Length
14 1/2 in
Height
7 in
Outside Length
14 1/2 in
Hopper Height
6 3/4 in

Details

Color
Chrome
Load Capacity
300 lb
Material
Wire
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.4 cu ft
Nestable
No
ESD Conductive
No
Stacking Capacity
100 lb, 175 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Weight Capacity
300 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Not Included
NSF Certified
Not NSF Certified
Ventilated
Ventilated

Description

Hang and Stack Bin, Color Silver, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Not Included, Material Steel Wire Mesh, Overall Height 7 in, Overall Length 14 1/2 in, Overall Width 8 in, Stackable Stacking Capable, Weight Capacity 300 lb, Mobility Stationary, Nestable Not Nesting Capable, Number of Dividers Not Applicable, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.