Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quantum Storage Systems Hang & Stack Storage Bin, Polypropylene, Yellow, 7 in H, 8-1/4 in W, 14-3/4 in L, 3 PK K-QUS240YL-3

Hang & Stack Storage Bin, Polypropylene, Yellow, 7 in H, 8-1/4 in W, 14-3/4 in L, 3 PK (Discontinued)

  • Mfr # K-QUS240YL-3
  • Zoro # G6509951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-QUS240YL-3
Zoro #
G6509951
UPC #
651588294413
Country of Origin
United States

Dimensions

Overall Length
14-3/4 in
Overall Width
8-1/4 in
Overall Height
7 in
Overall Depth
14 in
Depth
14 in

Details

Color
Yellow
Load Capacity
60 lb
Material
Polypropylene
Item
Hang & Stack Storage Bin
Volume Capacity
0.49 cu ft
ESD Conductive
No

Description

The QUANTUM STORAGE SYSTEMS - K-QUS240YL-3 Hang & Stack Storage Bin is a versatile storage solution with an overall length of 14-3/4 inches, width of 8-1/4 inches and height of 7 inches. Its overall depth measures at 14 inches, providing ample space for various items. This bin has been designed to accommodate a volume capacity of up to 0.49 cubic feet, making it suitable for storing a range of small to medium-sized goods.
Constructed from durable polypropylene material, this storage bin is built for longevity and can withstand regular use in busy environments. The robust construction allows the bin to support a load capacity of up to 60 lbs without compromising its structural integrity. It comes in a bright yellow color that adds visibility and aids in organizing your workspace more efficiently.
This Hang & Stack Storage Bin from QUANTUM STORAGE SYSTEMS does not feature ESD Conductive properties but stands out due to its hang-and-stack design that offers flexible usage options based on your specific needs. Whether you choose to hang it or stack it alongside similar bins, this product provides efficient space utilization while keeping your items secure and readily accessible.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.