Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Polypropylene, Yellow, 3 in H, 11 in W, 5-3/8 in L

  • Mfr # QUS232YL

  • Zoro # G9736598


product price: $4.89
/ea
Sold in multiples of 8 for $39.12

Key Features

Load Capacity
60 lb
Material
Polypropylene
Overall Length
5-3/8 in
Overall Width
11 in
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS232YL
Zoro #
G9736598
UPC #
651588074145
Country of Origin
United States

Dimensions

Overall Length
5-3/8 in
Overall Width
11 in
Overall Height
3 in

Details

Color
Yellow
Load Capacity
60 lb
Material
Polypropylene
Item
Hang & Stack Storage Bin
Volume Capacity
0.95 cu ft
ESD Conductive
No

Description

Ultra Series Stack and Hang Bin,5-3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.