Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Hang & Stack Storage Bin, Polypropylene, Yellow, 3 in H, 11 in W, 7-3/8 in L
- Mfr # QUS236YL
- Zoro # G9736738
product price:Â
$
8.49
/ea
Sold in multiples of 8 for $67.92
Key Features
Load Capacity
65 lb
Material
Polypropylene
Overall Length
7-3/8 in
Overall Width
11 in
Overall Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QUS236YL
- Zoro #
- G9736738
- UPC #
- 651588074329
- Country of Origin
- United States
Dimensions
- Overall Length
- 7-3/8 in
- Overall Width
- 11 in
- Overall Height
- 3 in
Details
- Color
- Yellow
- Load Capacity
- 65 lb
- Material
- Polypropylene
- Item
- Hang & Stack Storage Bin
- Volume Capacity
- 1.03 cu ft
- ESD Conductive
- No
Description
Ultra Series Stack and Hang Bin,7-3/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.