Shop BIGSO
See all product information
Create Account
Sverker Fiberboard Legal/Art Storage Box, 3.3 x 17.1 x 12.2 in, Grey, 5PK
- Mfr # 934154141
- Zoro # G924798141
product price:Â
$
27.99
/pk of 5, $5.60/ea
Key Features
Overall Height
3.3 in
Overall Width
17.1 in
Overall Length
12.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 934154141
- Zoro #
- G924798141
- UPC #
- 841411100763
- Country of Origin
- Lithuania
- Item
- Bigso Sverker Fiberboard Legal/Art Storage Box, 3.3 x 17.1 x 12.2 in, Grey
Dimensions
- Overall Height
- 3.3 in
- Overall Width
- 17.1 in
- Overall Length
- 12.2 in
Description
Bigso Sverker Fiberboard Legal/Art Storage Box, 3.3 x 17.1 x 12.2 in, Grey
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.