Hang & Stack Storage Bin, Polypropylene, Yellow, 11 in H, 16-1/2 in W, 18 in L (Discontinued)
- Mfr # K-QUS270YL-1
- Zoro # G6510058
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-QUS270YL-1
Zoro #
G6510058
UPC #
651588295113
Country of Origin
United States
Dimensions
Overall L x W x H
18"L x 16-1/2"W x 11"H
Overall Length
18 in
Overall Width
16-1/2 in
Overall Height
11 in
Overall Depth
17-1/8 in
Depth
17-1/8 in
Details
Color
Yellow
Load Capacity
75 lb
Material
Polypropylene
Item
Hang & Stack Storage Bin
Volume Capacity
1.89 cu ft
ESD Conductive
No
Description
Stacking Ultra Bin,18 In.x16 In.x11 In.,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.