Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quantum Storage Systems Hang and Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 5 in L, Yellow QUS200YL

Hang and Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 5 in L, Yellow (Discontinued)

  • Mfr # QUS200YL
  • Zoro # G4786747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS200YL
Zoro #
G4786747
UPC #
651588162774
Country of Origin
United States

Dimensions

Overall L x W x H
5 in L x 4 1/8 in W x 3 in H
Overall Length
5 in
Overall Width
4 1/8 in
Overall Height
3 in
Inside Length
4 3/8 in
Inside Width
3 7/16 in
Inside Height
2 13/16 in
Length
5 in
Height
3 in
Width
4 1/8 in
Overall Width Range
Narrower than 6 in
Outside Length
5 in
Overall Length Range
Shorter than 6 in
Overall WxLxH
4 1/8 in x 5 in x 3 in
Outside Width
4 1/8 in
Overall Height Range
Shorter than 4 in
Overall WxH
4 1/8 in x 3 in
Outside Height
3 in

Details

Color
Yellow
Load Capacity
8 lb
Material
Polypropylene
Stackable
Yes
Item
Hang and Stack Storage Bin
Volume Capacity
0.01 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS200
Includes
Label Holder
Stacking Capacity
13 lb
Mobility
Stationary
Hangable
Yes
Electrostatic Discharge
No
Weight Capacity
8 lb
No. of Divider Slots Long
1
Use Divider No.
Mfr. No. DUS200

Description

The Quantum Storage Systems - QUS200YL Hang and Stack Bin measures an overall width, length, and height of 4 1/8 in x 5 in x 3 in respectively. This compact size falls within the range of being narrower than 6 inches and shorter than 4 inches. The inside dimensions are also proportionately designed with a length, width, and height of approximately 4 3/8 in, 31⁄2 in, and just under three inches respectively. These measurements make it suitable for storing smaller items while ensuring efficient use of space.
This hangable storage bin is constructed from durable plastic material exhibiting a vibrant yellow color that can add a touch of brightness to any workspace. It has been built to offer a stacking capacity of up to thirteen pounds which complements its own weight capacity of eight pounds. Despite its stationary nature, this bin offers flexibility as it can be stacked or hung according to user preference.
Additional features include one long divider slot compatible with manufacturer's Divider No: DUS200 allowing for effective organization within the bin itself. Though not designed for electrostatic discharge or ESD conductive applications, the bin still offers adequate functionality for general usage scenarios where such characteristics aren't required. With an overall volume capacity of approximately .01 cubic feet, this hang-and-stack-bin provides ample room for your storage needs without compromising on form factor or aesthetics.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.