Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hulk 30" Storage Container, Red

  • Mfr # QUS970RD

  • Zoro # G205840316


product price: $28.29
/ea

Key Features

Overall Height
30 in
Material
Polypropylene
Color
Red
Overall Width
8.25 in
Overall Length
29.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS970RD
Zoro #
G205840316
UPC #
651588121412
Country of Origin
United States

Dimensions

Overall Height
30 in
Overall Width
8.25 in
Overall Length
29.875 in

Details

Material
Polypropylene
Color
Red
Item
Storage Container

Description

Hulk 30" Container, 29-7/8"L X 8-1/4"W X 7"H, Stackable, Polypropylene, Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.