Zoro Homepage

Hulk 30" Storage Container, Yellow

  • Mfr # QUS973YL

  • Zoro # G305840322


product price: $35.15
/ea

Key Features

Overall Length
29-7/8 in
Material
Polypropylene
Color
Yellow
Overall Height
10 in
Overall Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS973YL
Zoro #
G305840322
UPC #
651588121498
Country of Origin
United States

Dimensions

Overall Length
29-7/8 in
Overall Height
10 in
Overall Width
11 in

Details

Material
Polypropylene
Color
Yellow
Item
Storage Container

Description

Hulk 30" Container, 29-7/8"L X 11"W X 10"H, Stackable, Polypropylene, Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.