Zoro Homepage

HULK CONTAINER BLUE

  • Mfr # QUS965MOBBL

  • Zoro # G216553700


product price: $91.89
/ea
Free Shipping & Returns

Key Features

Inside Length
21.5 in
Overall Width
18.25 in
Inside Width
16 in
Inside Height
11.75 in
Overall Length
23.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS965MOBBL
Zoro #
G216553700
UPC #
651588123737
Country of Origin
United States

Dimensions

Inside Length
21.5 in
Overall Width
18.25 in
Inside Width
16 in
Inside Height
11.75 in
Overall Length
23.875 in
Overall Height
12 in

Details

Volume Capacity
17.499 gal
Color
Blue
Item
Storage Containers Mobile
Material
Polypropylene

Description

Hulk 24'' Container, mobile, 23-7/8''L x 18-1/4''W x 15''H, stackable, polypropylene, blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.