Zoro Homepage

HULK CONTAINER RED

  • Mfr # QUS964MOBRD

  • Zoro # G816553698


product price: $74.15
/ea

Key Features

Inside Length
21.88 in
Overall Width
16.5 in
Overall Height
11 in
Inside Height
10.75 in
Inside Width
14.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS964MOBRD
Zoro #
G816553698
UPC #
651588123690
Country of Origin
United States

Dimensions

Inside Length
21.88 in
Overall Width
16.5 in
Overall Height
11 in
Inside Height
10.75 in
Inside Width
14.25 in
Overall Length
23.875 in

Details

Color
Red
Item
Storage Containers Mobile
Volume Capacity
14.511 gal
Material
Polypropylene

Description

Hulk 24'' Container, mobile, 23-7/8''L x 16-1/2''W x 14''H, stackable, polypropylene, red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.