
Hulk Container Wire Shelving Systems
Mfr # WR8-950952YL
Zoro # G3453948
product price: $1,021.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Color
Chrome
Overall Height
74 in
Overall Width
24 in
Number of Shelves
8
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR8-950952YL
Zoro #
G3453948
UPC #
651588084953
Country of Origin
China
Dimensions
Overall Height
74 in
Overall Width
24 in
Details
Color
Chrome
Item
Shelving Unit Wire
Number of Shelves
8
Material
Carbon Steel
Description
Organize, store and access your medium or large parts with this Hulk Containers Wire Shelving System. 600 lb. capacity per shelf. System may be made mobile with the addition of the WR-00H mobile kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.