Inlay Mat, 18 x 48 in.
Mfr # 1848SM
Zoro # G1819721
product price: $11.89
/eaKey Features
Color
Clear
Material
Polythylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1848SM
Zoro #
G1819721
UPC #
651588057476
Country of Origin
Switzerland
Dimensions
Overall Width
18 in
Overall Length
48 in
Overall Height
0.125 in
Details
Item
Inlay Mat
Color
Clear
Material
Polythylene
Description
Inlay Mat,18 x 48 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.