Zoro Homepage

Inlay Mat, 24 x 48 in.

  • Mfr # 2448SM

  • Zoro # G1819749


product price: $12.75
/ea

Key Features

Material
Polythylene
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2448SM
Zoro #
G1819749
UPC #
651588059678
Country of Origin
United States

Dimensions

Overall Height
0.125 in
Overall Length
48 in
Overall Width
24 in

Details

Item
Inlay Mat
Material
Polythylene
Color
Clear

Description

Inlay Mat,24 x 48 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.