Zoro Homepage

Interlocking Storage Bin, Polystyrene, Gray, 2-1/2 in H, 2-3/4 in W, 11 in L

  • Mfr # IDR201GY

  • Zoro # G1819636


product price: $4.49
/ea
Sold in multiples of 24 for $107.76

Key Features

Load Capacity
Not Specified
Material
Polystyrene
Overall Length
11 in
Overall Width
2-3/4 in
Overall Height
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDR201GY
Zoro #
G1819636
UPC #
651588011607
Country of Origin
United States

Dimensions

Overall Length
11 in
Overall Width
2-3/4 in
Overall Height
2-1/2 in

Details

Color
Gray
Load Capacity
Not Specified
Material
Polystyrene
Item
Interlocking Storage Bin
ESD Conductive
No
Number of Bins
1

Description

The Quantum Storage Systems IDR201GY is an interlocking storage bin with a practical design. Its overall dimensions are 11 inches in length, 2-1/2 inches in height and 2-3/4 inches in width. This compact size makes it suitable for various storage needs without taking up too much space. It can fit conveniently into small areas while still providing ample room to store items.
Constructed from durable polystyrene material, this storage bin exhibits a robust build that's designed to withstand regular use. The gray color adds a neutral aesthetic that blends well with different settings and decor styles, making it versatile for diverse environments. While the load capacity isn't specified, the sturdy construction suggests it can hold a reasonable amount of weight.
This Interlocking Storage Bin does not have ESD Conductive properties which indicates its compatibility with non-electronic items or those not sensitive to electrostatic discharge. Its interlocking feature allows multiple bins to be connected together, offering expandable storage solutions based on your requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.