Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interlocking Storage Bin, Polystyrene, Ivory, 3-5/16 in H, 2-3/4 in W, 11 in L

  • Mfr # IDR202IV

  • Zoro # G1819609


product price: $4.89
/ea
Sold in multiples of 24 for $117.36

Key Features

Load Capacity
Not Specified
Material
Polystyrene
Overall Length
11 in
Overall Width
2-3/4 in
Overall Height
3-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDR202IV
Zoro #
G1819609
UPC #
651588011706
Country of Origin
United States

Dimensions

Overall Length
11 in
Overall Width
2-3/4 in
Overall Height
3-5/16 in

Details

Color
Ivory
Load Capacity
Not Specified
Material
Polystyrene
Item
Interlocking Storage Bin
ESD Conductive
No
Number of Bins
1

Description

Interlocking Drawer,11x3.3in.,Ivory

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products