Zoro Homepage

JUMBO BEIGE STORAGE CABINET W/64 BLACK BINS

  • Mfr # QSC-BG-64-2S-6DSBK

  • Zoro # G016533902


product price: $3,282.99
/ea
Item requires special delivery charges. A $1,435.00 per item surcharge will be applied.

Key Features

Overall Depth
72 in
Number of Shelves
8
Material
Carbon Steel
Overall Width
36 in
Overall Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-BG-64-2S-6DSBK
Zoro #
G016533902
UPC #
651588026380
Country of Origin
United States

Dimensions

Overall Depth
72 in
Overall Width
36 in
Overall Height
24 in

Details

Bin Color
Black
Number of Shelves
8
Item
Cabinet Enclosed
Material
Carbon Steel
Color
Beige
Load Capacity
800 lb
Number of Bins
64

Description

Heavy-Duty 36'' Bin Cabinet, 36''W x 24''D x 72''H, 800 lb. capacity per interior shelf and 60 lb. capacity per door shelf, 14 gauge all welded construction, includes: 2 adjustable interior shelf, 48 QUS220 and 16 QUS240 black bins, beige power coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.