Heavy Duty Storage Cabinet, 48 in W x 60 in H x 24 in D, 3 Adjustable Shelves, Light Blue
- Mfr # HDSC-4860-24-3
- Zoro # G022720266
product price:Â
$
1,598.99
/ea
Key Features
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Load Capacity per Shelf
1,500 lbs
Door Type
Solid
Overall Height
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HDSC-4860-24-3
- Zoro #
- G022720266
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 60 in
- Overall Depth
- 24 in
- Overall Width
- 48 in
Details
- Cabinet Style
- Door Cabinet
- Duty Rating
- Heavy Duty
- Load Capacity per Shelf
- 1,500 lbs
- Door Type
- Solid
- Number of Shelves
- 3
- Item
- Heavy Duty Storage Cabinet
- Cabinet Material
- All Welded Steel
- Color
- Light Blue
- Cabinet Finish
- Powder Coat
- Door Handle Type
- L-Style
- Assembled/Unassembled
- Assembled
Description
All welded steel, heavy duty storage cabinet. 48in Wide x 60in High x 24in Deep 3 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.