
JUMBO GRAY STORAGE CABINET W/227 CLEAR BINS
Mfr # QSC-60CL
Zoro # G416534004
product price: $5,019.99
/eaKey Features
Overall Depth
84 in
Load Capacity
500 lb
Number of Bins
227
Overall Width
60 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-60CL
Zoro #
G416534004
UPC #
651588028100
Country of Origin
United States
Dimensions
Overall Depth
84 in
Overall Width
60 in
Overall Height
24 in
Details
Load Capacity
500 lb
Bin Color
Clear
Number of Bins
227
Color
Gray
Item
Cabinet Enclosed
Material
Carbon Steel
Description
Heavy-Duty 60'' Bin Cabinet, 60''W x 24''D x 84''H, 14 gauge all welded construction, includes: 80 QUS210, 90 QUS220, 30 QUS230, 18 QUS240 and 9 QUS250 clear bins, gray powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.