Zoro Homepage

JUMBO STORAGE CABINET W/185 IVORY BINS

  • Mfr # QSC-60SIV

  • Zoro # G516533907


product price: $4,548.99
/ea
Item requires special delivery charges. A $1,220.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Load Capacity
500 lb
Overall Width
60 in
Overall Height
24 in
Overall Depth
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-60SIV
Zoro #
G516533907
UPC #
651588032879
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Height
24 in
Overall Depth
84 in

Details

Material
Carbon Steel
Color
Gray
Load Capacity
500 lb
Item
Cabinet Enclosed
Bin Color
Ivory
Number of Bins
185
Number of Shelves
3

Description

Heavy-Duty 60'' Bin Cabinet, 60''W x 24''D x 84''H, 500 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 3 adjustable shelves, 80 QUS210, 90 QUS220, 6 QUS240 and 9 QUS250 ivory bins, gray powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.