Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JUMBO STORAGE CABINET W/185 YELLOW BINS

  • Mfr # QSC-60SYL

  • Zoro # G816533911


product price: $4,548.99
/ea
Additional $1,220.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
84 in
Load Capacity
500 lb
Number of Bins
185
Number of Shelves
3
Overall Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-60SYL
Zoro #
G816533911
UPC #
651588032916
Country of Origin
United States

Dimensions

Overall Depth
84 in
Overall Width
60 in
Overall Height
24 in

Details

Load Capacity
500 lb
Number of Bins
185
Bin Color
Yellow
Number of Shelves
3
Item
Cabinet Enclosed
Color
Gray
Material
Carbon Steel

Description

Heavy-Duty 60'' Bin Cabinet, 60''W x 24''D x 84''H, 500 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 3 adjustable shelves, 80 QUS210, 90 QUS220, 6 QUS240 and 9 QUS250 yellow bins, gray powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.