Zoro Homepage

Label Holder for Millenia Shelves, 2" H

  • Mfr # QPLH23C

  • Zoro # G313118598


product price: $8.55
/ea
Sold in multiples of 2 for $17.10

Key Features

Material
Plastic
Overall Depth
23 1/2 in
Finish
Clear
Color
Clear
Compatible Brand and Series
Millenia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPLH23C
Zoro #
G313118598
UPC #
651588230183
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Depth
23 1/2 in
Overall Width
30 in
Overall Length
23.5 in

Details

Material
Plastic
Finish
Clear
Color
Clear
Item
Identification Label
Compatible Brand and Series
Millenia

Description

Label Holder for Millenia Shelves, Plastic, Clear, Clear, Compatible Brand and Series Millenia, Overall Height 2 in, Overall Width 23 1/2 in, Overall Depth 23 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.