Zoro Homepage

LATCH CONTAINER LID BLACK

  • Mfr # LID1915BK

  • Zoro # G516553653


product price: $13.49
/ea
Sold in multiples of 6 for $80.94

Key Features

Material
Polypropylene
Overall Length
19 in
Overall Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LID1915BK
Zoro #
G516553653
UPC #
651588351734
Country of Origin
United States

Dimensions

Overall Length
19 in
Overall Width
15 in

Details

Color
Black
Item
Tote Box Lid
Material
Polypropylene

Description

Lid, fits LC191507BK, polypropylene, black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.