Zoro Homepage

LATCH CONTAINER LID CLEAR

  • Mfr # LID1915CL

  • Zoro # G916553659


product price: $14.15
/ea
Sold in multiples of 6 for $84.90

Key Features

Material
Polypropylene
Overall Length
19 in
Overall Width
15 in
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LID1915CL
Zoro #
G916553659
UPC #
651588351758
Country of Origin
United States

Dimensions

Overall Length
19 in
Overall Width
15 in
Overall Height
8 in

Details

Item
Tote Box Lid
Material
Polypropylene
Color
Clear

Description

Lid, fits LC191507CL, polypropylene, clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.