Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lid Cover for Dividable Grid Containers, Blue

  • Mfr # COV91000BL

  • Zoro # G305840315


product price: $3.99
/ea
Sold in multiples of 10 for $39.90

Key Features

Series
class150
Overall Length
11 in
Overall Width
8 in
Material
Polypropylene
Overall Height
1.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
COV91000BL
Zoro #
G305840315
UPC #
651588008010
Country of Origin
United States

Dimensions

Overall Length
11 in
Overall Width
8 in
Overall Height
1.05 in

Details

Item
Lid Cover
Series
class150
Color
Blue
Material
Polypropylene

Description

Lid Cover, for use with DG94025, DG91035 And DG91050, Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.