
Lid Cover for Dividable Grid Containers, Blue
Mfr # COV92000BL
Zoro # G105840317
product price: $6.59
/eaSold in multiples of 4 for $26.36
Key Features
Overall Height
1.25 in
Overall Length
17 in
Overall Width
11 in
Color
Blue
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COV92000BL
Zoro #
G105840317
UPC #
651588008119
Country of Origin
United States
Dimensions
Overall Height
1.25 in
Overall Length
17 in
Overall Width
11 in
Details
Item
Lid Cover for Dividable Grid Containers
Color
Blue
Material
Polypropylene
Description
Lid Cover, for use with DG92035, DG92050, DG92060 And DG92080, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.