Zoro Homepage

Lid Fits Totes SNT300, Clear

  • Mfr # LID301CL

  • Zoro # G9737106


product price: $30.89
/ea
Sold in multiples of 3 for $92.67

Key Features

Color
Clear
Overall Width
19.5 in
Material
Polypropylene
Overall Length
29.5 in
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LID301CL
Zoro #
G9737106
UPC #
651588335635
Country of Origin
United States

Dimensions

Overall Width
19.5 in
Overall Length
29.5 in
Overall Height
4 in

Details

Item
Lid Fits Totes SNT300
Color
Clear
Material
Polypropylene

Description

Lid Fits Totes SNT300,Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.