Zoro Homepage

LID FOR RSO CONTAINER

  • Mfr # LID1215

  • Zoro # G116553657


product price: $14.99
/ea

Key Features

Color
Gray
Overall Width
15 in
Overall Height
1 in
Material
Polyethylene
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LID1215
Zoro #
G116553657
UPC #
651588135334
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Height
1 in
Overall Length
12 in

Details

Color
Gray
Material
Polyethylene
Item
Tote Box Lid

Description

Tote Box Lid, for use with RSO1215-5 and RSO1215-7, gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.