Zoro Homepage

LID FOR RSO CONTAINER

  • Mfr # LID2415

  • Zoro # G216553656


product price: $20.65
/ea

Key Features

Overall Width
15 in
Material
Polyethylene
Overall Height
2 in
Color
Gray
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LID2415
Zoro #
G216553656
UPC #
651588135358
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Height
2 in
Overall Length
24 in

Details

Item
Tote Box Lid
Material
Polyethylene
Color
Gray

Description

Tote Box Lid, for use with RSO02415-5, RSO02415-7 and RSO02415-9, gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.