Long Divider, 6 PK
Mfr # DL92060
Zoro # G1577381
product price: $19.89
/pk 6, $3.32/eaKey Features
Color
Gray
Overall Width
0.25 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL92060
Zoro #
G1577381
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
0.25 in
Overall Length
14 in
Overall Height
5 in
Details
Item
Long Divider
Color
Gray
Material
Polypropylene
Description
Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.