Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Divider for Dividable Grid Containers, Gray, 6PK

  • Mfr # DL91025

  • Zoro # G005840325


product price: $9.65
/pk 6, $1.61/ea

Key Features

Overall Width
0.25 in
Color
Gray
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL91025
Zoro #
G005840325
UPC #
651588074527
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Width
0.25 in
Overall Length
9 in

Details

Item
Long Divider
Color
Gray
Material
Polypropylene

Description

Long Divider, for use with DG91025, Gray, 6PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.