Zoro Homepage

LONG DIVIDER PACK OF 6

  • Mfr # DL92050CO

  • Zoro # G416553661


product price: $33.79
/ea

Key Features

Overall Length
14 in
Material
ESD
Color
Black
Overall Width
0.25 in
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL92050CO
Zoro #
G416553661
UPC #
651588074640
Country of Origin
United States

Dimensions

Overall Length
14 in
Overall Width
0.25 in
Overall Height
4 in

Details

Item
Tote Box Accessories
Material
ESD
Color
Black

Description

Long Divider, conductive, for use with DG92050CO, black pack of 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.