Zoro Homepage

Steel Louvered Bench Rack, 1/4 in D x 20 in H x 18 in W, Gray

  • Mfr # QLP-1819-230-9RD

  • Zoro # G8194611


product price: $93.39
/ea
Free Shipping & Returns

Key Features

Overall Width
18 in
Overall Depth
1/4 in
Overall Height
20 in
Number of Bins
9
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLP-1819-230-9RD
Zoro #
G8194611
UPC #
651588019993
Country of Origin
Multiple

Dimensions

Overall Width
18 in
Overall Depth
1/4 in
Overall Height
20 in
Bin Width
5 1/2 in
Width
18 in
Bin Depth
10 7/8 in
Height
5 in

Details

Number of Bins
9
Color
Gray
Finish
Powder Coated
Load Capacity
175 lb
Material
Steel
Item
Louvered Bench Rack
Bin Color
Red
Includes
Model QLP-1819 Louvered Panel and Model QUS230CL Bins
Type
Hang and Stack
Louvered Rack Style
Louvered Bench Rack
Whole Unit Load Capacity
175 lb

Description

Louvered Bench Rack, Bin Color Red, Bin Depth 10 7/8 in, Bin Height 5 in, Bin Style Hang and Stack, Bin Width 5 1/2 in, Number of Bins 9, Overall Depth 1/4 in, Overall Height 20 in, Overall Width 18 in, 175 lb Whole Unit Load Capacity, Number of Sides 1, Gray, Powder Coated, Steel, Louvered Bench Rack Louvered Rack Style, Model QLP-1819 Louvered Panel and Model QUS230CL Bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.