This item is Discontinued.

Quantum Storage Systems Louvered Bench Rack, Steel, 36" W, 19" H, Black QBR-3619CO

Louvered Bench Rack, Steel, 36" W, 19" H, Black (Discontinued)

  • Mfr # QBR-3619CO
  • Zoro # G4777351
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QBR-3619CO
Zoro #
G4777351
UPC #
651588016015
Country of Origin
China

Dimensions

Overall Width
36"
Overall Height
19"
Overall Depth
8"
Depth
8"
Width
36"

Details

Color
Black
Load Capacity
125 lb.
Material
Steel
Item
Louvered Bench Rack
For Use With
Mfr. No. QUS200CO, QUS210CO, QUS220CO, QUS230CO, QUS235CO, QUS239CO, QUS240CO, QUS250CO, QUS255CO, QUS260CO, QUS270CO
Finish
Powder Coated

Description

Louvered Bench Rack, Overall Depth 8 in, Overall Height 19 in, Overall Width 36 in, Number of Sides 1, Black, Powder Coated, Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.