Steel Louvered Bench Rack, 1/4 in D x 20 in H x 36 in W, Gray
Mfr # QBR-3619-210-32RD
Zoro # G8236837
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Depth
1/4 in
Overall Height
20 in
Number of Bins
32
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBR-3619-210-32RD
Zoro #
G8236837
UPC #
651588015735
Country of Origin
Multiple
Dimensions
Overall Width
36 in
Overall Depth
1/4 in
Overall Height
20 in
Bin Width
4 1/8 in
Bin Depth
5 3/8 in
Width
36 in
Depth
8"
Height
3 in
Details
Number of Bins
32
Color
Gray
Load Capacity
150 lb
Finish
Powder Coated
Material
Steel
Item
Louvered Bench Rack
Includes
Model QBR-3619 Bench Rack and Model QUS210 Bins
Bin Color
Red
Type
Hang and Stack
Whole Unit Load Capacity
150 lb
Louvered Rack Style
Louvered Bench Rack
Description
Louvered Bench Rack, Bin Color Red, Bin Depth 5 3/8 in, Bin Height 3 in, Bin Style Hang and Stack, Bin Width 4 1/8 in, Number of Bins 32, Overall Depth 1/4 in, Overall Height 20 in, Overall Width 36 in, 150 lb Whole Unit Load Capacity, Number of Sides 1, Gray, Powder Coated, Steel, Louvered Bench Rack Louvered Rack Style, Model QBR-3619 Bench Rack and Model QUS210 Bins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.