Shop QUANTUM STORAGE SYSTEMS
See all product information
Steel Louvered Panel, 1 in D x 30 in H x 36 in W, Chrome
Mfr # WLP-3036C
Zoro # G8137674
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Overall Height
30 in
Overall Width
36 in
Overall Depth
1 in
Number of Bins
0
Color
Chrome
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WLP-3036C
Zoro #
G8137674
UPC #
651588213995
Country of Origin
China
Dimensions
Overall Height
30 in
Overall Width
36 in
Overall Depth
1 in
Width
36 in
Details
Number of Bins
0
Color
Chrome
Load Capacity
175 lb
Finish
Chrome
Material
Steel
Item
Louvered Panel
For Use With
Mfr. No. QMB510, QMB520, QMB530, QMB535, QMB539, QMB540, QMB550, QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS271
Whole Unit Load Capacity
175 lb
Louvered Rack Style
Louvered Panel
For Maximum Number of Bins
0
Compatible Manufacturer Model Number
QMB510, QMB520, QMB530, QMB535, QMB539, QMB540, QMB550, QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS271
Description
Louvered Panel, Number of Bins 0, For Maximum Number of Bins 0, Overall Depth 1 in, Overall Height 30 in, Overall Width 36 in, 175 lb Whole Unit Load Capacity, Number of Sides 1, Chrome, Chrome, Steel, Compatible Manufacturer Model Number QMB510, QMB520, QMB530, QMB535, QMB539, QMB540, QMB550, QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS271, Louvered Panel Louvered Rack Style
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.