Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Louvered Panel, 1/4 in D x 20 in H x 36 in W, Gray

  • Mfr # QLP-3619-210-32RD

  • Zoro # G9005516


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Overall Depth
1/4 in
Overall Height
20 in
Number of Bins
32
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLP-3619-210-32RD
Zoro #
G9005516
UPC #
651588020159
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Depth
1/4 in
Overall Height
20 in
Width
36 in
Bin Depth
5 3/8 in
Bin Width
4 1/8 in
Height
3 in

Details

Number of Bins
32
Color
Gray
Finish
Powder Coated
Load Capacity
175 lb
Material
Steel
Item
Louvered Panel
Bin Color
Red
Includes
Model QLP-3619 Louvered Panel and Model QUS210CL Bins
Type
Hang and Stack
Louvered Rack Style
Louvered Panel
Whole Unit Load Capacity
175 lb

Description

Louvered Panel, Bin Color Red, Bin Depth 5 3/8 in, Bin Height 3 in, Bin Style Hang and Stack, Bin Width 4 1/8 in, Number of Bins 32, Overall Depth 1/4 in, Overall Height 20 in, Overall Width 36 in, 175 lb Whole Unit Load Capacity, Number of Sides 1, Gray, Powder Coated, Steel, Louvered Panel Louvered Rack Style, Model QLP-3619 Louvered Panel and Model QUS210CL Bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.