Zoro Homepage

MAGNUM SERIES BIN BLACK 19-3/4in x 12-3/8in x 5-7/8in

  • Mfr # QMS531BK

  • Zoro # G116553602


product price: $22.69
/ea
Sold in multiples of 6 for $136.14

Key Features

Inside Height
5 in
Inside Length
17 in
Volume Capacity
4.048 gal
Inside Width
11 in
Overall Width
12.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMS531BK
Zoro #
G116553602
UPC #
651588021057
Country of Origin
United States

Dimensions

Inside Height
5 in
Inside Length
17 in
Inside Width
11 in
Overall Width
12.625 in
Overall Length
19.75 in
Overall Height
5.875 in

Details

Volume Capacity
4.048 gal
Material
Polypropylene
Item
Storage Container
Color
Black
Number of Bins
1
Load Capacity
150 lb

Description

Magnum Bin, 19-3/4''L x 12-3/8''W x 5-7/8''H, 150 lbs. stack capacity, high density polypropylene, imprevious to most solvents, corrosion, rust and rot resistant, black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.