Zoro Homepage

MAGNUM SERIES BIN BLACK 19-3/4in x 12-3/8in x 7-7/8in

  • Mfr # QMS532BK

  • Zoro # G016553603


product price: $19.65
/ea
Sold in multiples of 6 for $117.90

Key Features

Load Capacity
150 lb
Inside Height
7.25 in
Inside Length
16.75 in
Inside Width
11 in
Volume Capacity
5.783 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMS532BK
Zoro #
G016553603
UPC #
651588021194
Country of Origin
United States

Dimensions

Inside Height
7.25 in
Inside Length
16.75 in
Inside Width
11 in
Overall Width
12.625 in
Overall Length
19.75 in
Overall Height
7.875 in

Details

Load Capacity
150 lb
Volume Capacity
5.783 gal
Number of Bins
1
Color
Black
Item
Storage Container
Material
Polypropylene

Description

Magnum Bin, 19-3/4''L x 12-3/8''W x 7-7/8''H, 150 lbs. stack capacity, high density polypropylene, imprevious to most solvents, corrosion, rust and rot resistant, black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.