Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAGNUM SERIES BIN BLACK 29in x 18-3/8in x 11-7/8in

  • Mfr # QMS743BK

  • Zoro # G516553608


product price: $50.99
/ea

Key Features

Number of Bins
1
Material
Polypropylene
Overall Height
11.875 in
Inside Width
16.75 in
Inside Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMS743BK
Zoro #
G516553608
UPC #
651588021538
Country of Origin
United States

Dimensions

Overall Height
11.875 in
Inside Width
16.75 in
Inside Height
11 in
Inside Length
25.5 in
Overall Length
29 in
Overall Width
18.625 in

Details

Number of Bins
1
Material
Polypropylene
Item
Storage Container
Volume Capacity
20.341 gal
Load Capacity
150 lb
Color
Black

Description

Magnum Bin, 29''L x 18-3/8''W x 11-7/8''H, 150 lbs. stack capacity, high density polypropylene, imprevious to most solvents, corrosion, rust and rot resistant, black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.