Zoro Homepage

MAGNUM SERIES BIN BLACK MOBILE

  • Mfr # QMS843MOBBK

  • Zoro # G916553703


product price: $96.39
/ea
Free Shipping & Returns

Key Features

Volume Capacity
20.341 gal
Material
Polypropylene
Inside Height
11 in
Inside Length
25.5 in
Inside Width
16.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMS843MOBBK
Zoro #
G916553703
UPC #
651588021651
Country of Origin
United States

Dimensions

Inside Height
11 in
Inside Length
25.5 in
Inside Width
16.75 in
Overall Length
29 in
Overall Width
18.625 in
Overall Height
14.875 in

Details

Volume Capacity
20.341 gal
Material
Polypropylene
Color
Black
Item
Storage Container Mobile
Load Capacity
150 lb
Number of Bins
1

Description

Magnum Bin, mobile, 29''L x 18-3/8''W x 14-7/8''H, 150 lbs. stack capacity, high density polypropylene, imprevious to most solvents, corrosion, rust and rot resistant, black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.