Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAGNUM SERIES BIN CLEAR 19-3/4in x 12-3/8in x 11-7/8in

  • Mfr # QMS533CL

  • Zoro # G816553605


product price: $42.29
/ea
Sold in multiples of 3 for $126.87

Key Features

Number of Bins
1
Inside Width
10.25 in
Inside Length
16.63 in
Overall Width
12.625 in
Load Capacity
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMS533CL
Zoro #
G816553605
UPC #
651588198704
Country of Origin
United States

Dimensions

Inside Width
10.25 in
Inside Length
16.63 in
Overall Width
12.625 in
Overall Length
19.75 in
Overall Height
11.875 in
Inside Height
11.13 in

Details

Number of Bins
1
Color
Clear
Item
Storage Container
Load Capacity
150 lb
Material
Polypropylene
Volume Capacity
8.213 gal

Description

Magnum Bin, 19-3/4''L x 12-3/8''W x 11-7/8''H, 150 lbs. stack capacity, high density polypropylene, imprevious to most solvents, corrosion, rust and rot resistant, clear Priced per each Must be purchased in multiples of 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.