Zoro Homepage

MAGNUM SERIES BIN CLEAR 19-3/4in x 12-3/8in x 7-7/8in

  • Mfr # QMS532CL

  • Zoro # G616553607


product price: $23.95
/ea
Sold in multiples of 6 for $143.70

Key Features

Inside Width
11 in
Load Capacity
150 lb
Number of Bins
1
Inside Height
7.25 in
Volume Capacity
5.783 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMS532CL
Zoro #
G616553607
UPC #
651588198681
Country of Origin
United States

Dimensions

Inside Width
11 in
Inside Height
7.25 in
Inside Length
16.75 in
Overall Height
7.875 in
Overall Width
12.625 in
Overall Length
19.75 in

Details

Load Capacity
150 lb
Number of Bins
1
Volume Capacity
5.783 gal
Color
Clear
Item
Storage Container
Material
Polypropylene

Description

Magnum Bin, 19-3/4''L x 12-3/8''W x 7-7/8''H, 150 lbs. stack capacity, high density polypropylene, imprevious to most solvents, corrosion, rust and rot resistant, clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.