Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAGNUM SERIES BIN CLEAR 19-3/4in x 18-3/8in x 11-7/8in

  • Mfr # QMS543CL

  • Zoro # G016553610


product price: $44.29
/ea

Key Features

Number of Bins
1
Load Capacity
150 lb
Inside Width
16.75 in
Inside Length
16.63 in
Inside Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMS543CL
Zoro #
G016553610
UPC #
651588198728
Country of Origin
United States

Dimensions

Inside Width
16.75 in
Inside Length
16.63 in
Inside Height
11 in
Overall Width
18.625 in
Overall Length
19.75 in
Overall Height
11.875 in

Details

Number of Bins
1
Load Capacity
150 lb
Volume Capacity
13.265 gal
Color
Clear
Material
Polypropylene
Item
Storage Container

Description

Magnum Bin, 19-3/4''L x 18-3/8''W x 11-7/8''H, 150 lbs. stack capacity, high density polypropylene, imprevious to most solvents, corrosion, rust and rot resistant, clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.